FACOM

FACOM drift punch - 249.G16 - Covered punches 16mm

  • ERIKS:23445438
  • Manufacturer:3148511594612
Image 1
-Long shank.
-Head hardened to 43 HRc.
-Shank hardened to 58 HRc.
Save to list

€24.55/ pieceexcl. VAT

€29.71incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
16 mm
Length
310 mm
Weight
580 g