FACOM

FACOM drift punch - 249.G14 - Covered punches 14mm

  • ERIKS:23445437
  • Manufacturer:3148511594605
Image 1
-Long shank.
-Head hardened to 43 HRc.
-Shank hardened to 58 HRc.
Save to list

€22.98/ pieceexcl. VAT

€27.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
14 mm
Length
290 mm
Weight
490 g