FACOM

FACOM drift punch - 249.G12 - Covered punches 12mm

  • ERIKS:23445436
  • Manufacturer:3148511594599
Image 1
-Long shank.
-Head hardened to 43 HRc.
-Shank hardened to 58 HRc.
Save to list

€19.20/ pieceexcl. VAT

€23.23incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
12 mm
Length
280 mm
Weight
380 g