FACOM

FACOM drift punch - 249.G10 - Covered punches 10mm

  • ERIKS:23445435
  • Manufacturer:3148511594582
Image 1
-Long shank.
-Head hardened to 43 HRc.
-Shank hardened to 58 HRc.
Save to list

€12.59/ pieceexcl. VAT

€15.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
10 mm
Length
230 mm
Weight
181 g