FACOM

FACOM drift punch - 249.6 - Standaarddoorslagen 6mm

  • ERIKS:23445444
  • Manufacturer:3148511595800
Image 1
-Hexagonal shank, high-strength steel tip, hardened to 53-58 HRc.
-Zinc-plated finish.
Save to list

€7.59/ pieceexcl. VAT

€9.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
5.9 mm
Length
180 mm
Diameter
12 mm
Weight
120 g