FACOM

FACOM drift punch - 249.5 - Standaarddoorslagen 5mm

  • ERIKS:23445443
  • Manufacturer:3148511595602
Image 1
-Hexagonal shank, high-strength steel tip, hardened to 53-58 HRc.
-Zinc-plated finish.
Save to list

€7.51/ pieceexcl. VAT

€9.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
4.9 mm
Length
165 mm
Diameter
10 mm
Weight
75 g