FACOM

FACOM drift punch - 249.4 - Standaarddoorslagen 4mm

  • ERIKS:23445442
  • Manufacturer:3148511595404
Image 1
-Hexagonal shank, high-strength steel tip, hardened to 53-58 HRc.
-Zinc-plated finish.
Save to list

€7.36/ pieceexcl. VAT

€8.91incl. VAT

5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
4 mm
Length
150 mm
Diameter
10 mm
Weight
65 g