FACOM

FACOM drift punch - 249.3 - Standaarddoorslagen 3mm

  • ERIKS:23445441
  • Manufacturer:3148511595206
Image 1
-Hexagonal shank, high-strength steel tip, hardened to 53-58 HRc.
-Zinc-plated finish.
Save to list

€6.87/ pieceexcl. VAT

€8.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
3 mm
Length
125 mm
Diameter
8 mm
Weight
35 g