FACOM

FACOM drift punch - 249.2 - Standaarddoorslagen 2mm

  • ERIKS:23445440
  • Manufacturer:3148511595008
Image 1
-Hexagonal shank, high-strength steel tip, hardened to 53-58 HRc.
-Zinc-plated finish.
Save to list

€6.72/ pieceexcl. VAT

€8.13incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
2 mm
Length
115 mm
Diameter
8 mm
Weight
30 g