FACOM

FACOM drift punch - 249.10 - Standaarddoorslagen 10mm

  • ERIKS:23445446
  • Manufacturer:3148511596302
Image 1
-Hexagonal shank, high-strength steel tip, hardened to 53-58 HRc.
-Zinc-plated finish.
Save to list

€8.93/ pieceexcl. VAT

€10.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
10 mm
Length
200 mm
Diameter
16 mm
Weight
220 g