FACOM

FACOM drift punch - 248.6 -Long drift punches 6mm

  • ERIKS:23445426
  • Manufacturer:3148511593103
Image 1
-Octagon-shaped, high-strength steel tip, hardened to 53-55 HRc.
-Zinc-plated finish.
Save to list

€9.08/ pieceexcl. VAT

€10.99incl. VAT

13 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
248
Type
Drift punches
Diameter tip
6 mm
Length
150 mm
Weight
70 g