FACOM

FACOM drift punch - 248.4 -Long drift punches 4mm

  • ERIKS:23445424
  • Manufacturer:3148511592908
Image 1
-Octagon-shaped, high-strength steel tip, hardened to 53-55 HRc.
-Zinc-plated finish.
Save to list

€8.60/ pieceexcl. VAT

€10.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
248
Type
Drift punches
Diameter tip
4 mm
Length
150 mm
Weight
55 g