FACOM

FACOM drift punch - 248.3 -Long drift punches 3mm

  • ERIKS:23445423
  • Manufacturer:3148511592809
Image 1
-Octagon-shaped, high-strength steel tip, hardened to 53-55 HRc.
-Zinc-plated finish.
Save to list

€8.20/ pieceexcl. VAT

€9.92incl. VAT

15 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
248
Type
Drift punches
Diameter tip
3 mm
Length
150 mm
Weight
50 g