FACOM

FACOM drift punch - 248.2 -Long drift punches 2mm

  • ERIKS:23445422
  • Manufacturer:3148511592700
Image 1
-Octagon-shaped, high-strength steel tip, hardened to 53-55 HRc.
-Zinc-plated finish.
Save to list

€8.20/ pieceexcl. VAT

€9.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
248
Type
Drift punches
Diameter tip
2 mm
Length
150 mm
Weight
45 g