FACOM

FACOM drift punch - 248.10 -Long drift punches 10mm

  • ERIKS:23445428
  • Manufacturer:3148511593509
Image 1
-Octagon-shaped, high-strength steel tip, hardened to 53-55 HRc.
-Zinc-plated finish.
Save to list

€10.60/ pieceexcl. VAT

€12.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
248
Type
Drift punches
Diameter tip
10 mm
Length
150 mm
Weight
120 g