FACOM

FACOM Double Socket Wrenches Set, 97 Series, Set of 6

  • ERIKS:23446706
  • Manufacturer:3148515333606
Image 1
FULL OPENING - Allows passage of very long threaded rods, HEXAGONAL BODY - For a Tightening with a Wrench, PASSAGE HOLE - To Use Shanks: 160A.1 for the dimensions 6x7 à 21x23 mm
Save to list

€105.43/ pieceexcl. VAT

€127.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
97
Type
Double Socket Wrenches Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.77 kg
Type
Double Socket Wrenches Set