

€347.26/ pieceexcl. VAT
€420.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Double Ratcheting Wrench Set |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 0.95 kg |
Type | Double Ratcheting Wrenche Set |
Height | 40 mm |
Length | 418 mm |