FACOM

FACOM Double Ratcheting Wrench Set, 65 Series, Set of 6

  • ERIKS:23450089
  • Manufacturer:3148517845978
Image 1
15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, ACCESS & SPEED - Compact Ratchet Mechanism, Reversible by Lever, 5° ARC SWING - For the full range except 6mm (7,5°) and 7-8-9mm (7°)
Save to list

€295.33/ pieceexcl. VAT

€357.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
65
Type
Double Ratcheting Wrench Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
1.3 kg
Type
Double Ratcheting Wrenche Set