FACOM

FACOM Double Ratcheting Wrench, 65.SPL Series, 115 mm LG, 8 X 10 mm WD

  • ERIKS:13020840
  • Manufacturer:3662424019876
Image 1
• Spline profile 15° angled ring ratchets for aeronautical fasteners.
• The spline profile applies more torque with less strength as the tightening contact surface is higher.
• The contact points of a Spline wrench are always far from the nut's angles. This limits wear of the nuts.
• The Spline profile ensures high versatility. It is compatible with Spline, Torx, 4-, 6- and 12-point fasteners.
• Recess under the handle allows to pass fingers or an obstacle.
• Reversible compact lever ratchet mechanism.
• 5° increments (6° for sizes 7, 8 and 9).
• Spline sizes: 7 to 36
• Satin chrome finish.
Save to list

€48.03/ pieceexcl. VAT

€58.12incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
65.SPL
Type
Double Ratcheting Wrench
Model
Metric
Wrench width
8 x 10 mm
Type
Double Ratcheting Wrench
Cranked
15 Deg
Single wrench model
No
Length
115 mm
Low spark model
No
Isolation protection 1000 V
No
Weight
30 g
Surface protection
Satin Chrome