FACOM

FACOM Double Ratcheting Wrench, 65 Series, 260 mm LG, 22 x 24 mm WD

  • ERIKS:23448954
  • Manufacturer:3148517721401
Image 1
-15° hinged ratchet ring wrenches: ring offset to clear fingers or obstacles.
-Compact ratchet mechanism and reversible by lever.
-Increment 5° (7.5° for dimension 6 mm; 6° for dimensions 7, 8 and 9 mm).
-Ring head angled at 15°.
-Metric sizes: 6 to 24 mm.
-Presentation: satin chrome finish.
Save to list

€64.34/ pieceexcl. VAT

€77.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
65
Type
Double Ratcheting Wrench
Model
Metric
Wrench width
22 x 24 mm
Type
Double Ratcheting Wrench
Cranked
15 Deg
Single wrench model
No
Length
260 mm
Low spark model
No
Isolation protection 1000 V
No
Weight
425 g
Surface protection
Satin Chrome