

€57.87/ pieceexcl. VAT
€70.02incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 65 |
Type | Double Ratcheting Wrench |
Model | Inch |
Wrench width | 3/4 x 13/16 in |
Type | Double Ratcheting Wrench |
Cranked | 15 Deg |
Single wrench model | No |
Length | 245 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 290 g |
Surface protection | Satin Chrome |