

€37.58/ pieceexcl. VAT
€45.47incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 65 |
Type | Double Ratcheting Wrench |
Model | Inch |
Wrench width | 3/8 x 7/16 in |
Type | Double Ratcheting Wrench |
Cranked | 15 Deg |
Single wrench model | No |
Length | 150 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 65 g |
Surface protection | Satin Chrome |