

€38.34/ pieceexcl. VAT
€46.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 464 |
Type | TORX® |
Model | Metric |
Single wrench model | No |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 170 g |
Norm | ASME B107.100 |
Wrench size small | 14 mm |
Wrench size large | 19 mm |