

€65.96/ pieceexcl. VAT
€79.81incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Double Open-Ended Wrench Set |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of fork spanners | 9 |
Packaging | Plastic box |
Weight | 1.306 kg |
Type | Double Open End Wrenche Set |
Length | 175 mm |