

€59.17/ pieceexcl. VAT
€71.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Double Open-Ended Wrench Set |
Set version | Compatible with the FACOM modular storage system: compatible with CHRONO, JET, CHRONO XL, CHRONO+, JETXL and JET+ roller cabinets. |
Total number of tools | 3 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of fork spanners | 3 |
Packaging | Plastic box |
Weight | 1.554 kg |
Type | Double Open End Wrenche Set |
Length | 175 mm |