FACOM

FACOM Double Open-Ended Wrench Set, 34 Series, Set of 6

  • ERIKS:23446635
  • Manufacturer:3148515281006
Image 1
ACCESSIBILITY - Short shank and slim heads for manoeuvrability in confined spaces, DOUBLE OFFSET ANGLE - Heads hinged at 15° and 75° allow to intervene on nuts inaccessible with a standard wrench, DIMENSIONS - Metric sizes: 3.2 to 17 mm. Inches: from 3/16 to 11/16
Save to list

€164.78/ pieceexcl. VAT

€199.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
34
Type
Double Open-Ended Wrench Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of fork spanners
6
Number of open-end spanners
6
Weight
0.56 kg
Type
Double Open End Wrenche Set