FACOM

FACOM Double Open-Ended Wrench Set, 31 Series, Set of 8

  • ERIKS:23446634
  • Manufacturer:3148518423397
Image 1
THIN DESGIN - 30 % slimmer than a classical open end wrench, MAXIMUM ACCESSIBILITY - Indispensable for confined access and locknuts, OFFSET - Heads hinged at 15°
Save to list

€157.92/ pieceexcl. VAT

€191.08incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
31
Type
Double Open-Ended Wrench Set
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of fork spanners
8
Number of open-end spanners
8
Weight
1 kg
Type
Double Open End Wrenche Set