FACOM

FACOM Double Open-Ended Wrench Set, 22 Series, Set of 6

  • ERIKS:23446631
  • Manufacturer:3148515275005
Image 1
ACCESSIBILITY - Short shank and slim heads for manoeuvrability in confined spaces, OFFSET - Heads hinged at 15°, SMALL DIMENSIONS - Metric sizes: 3.2 to 13 mm
Save to list

€59.59/ pieceexcl. VAT

€72.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
22
Type
Double Open-Ended Wrench Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of fork spanners
6
Number of open-end spanners
6
Weight
0.14 kg
Type
Double Open End Wrenche Set