

€10.60/ pieceexcl. VAT
€12.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Model | Metric |
Wrench width | 8 x 9 mm |
Length | 90 mm |
Wrench size small | 8 mm |
Wrench size large | 9 mm |