FACOM

FACOM Double open ended spanner - 6X7

  • ERIKS:23444233
  • Manufacturer:3148510947402
Image 1
Compact series midget open end chrome finish wrench with short shank and slim heads for access in confined spaces.
Save to list

€7.67/ pieceexcl. VAT

€9.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Model
Metric
Wrench width
6 x 7 mm
Length
80 mm
Wrench size small
6 mm
Wrench size large
7 mm