FACOM

FACOM Double open ended spanner - 4X5

  • ERIKS:23444232
  • Manufacturer:3148510947204
Image 1
Compact series midget open end chrome finish wrench with short shank and slim heads for access in confined spaces.
Save to list

€6.55/ pieceexcl. VAT

€7.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Model
Metric
Wrench width
4 x 5 mm
Length
70 mm
Wrench size small
4 mm
Wrench size large
5 mm