

€12.14/ pieceexcl. VAT
€14.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Model | Metric |
Wrench width | 12 x 13 mm |
Length | 110 mm |
Wrench size small | 12 mm |
Wrench size large | 13 mm |