

€46.23/ pieceexcl. VAT
€55.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 44 SLS |
Type | SLS |
Model | Metric |
Single wrench model | No |
Length | 342 mm |
VDE tested | No |
Low spark model | No |
Weight | 745 g |
Norm | ISO 10102 |
Wrench size small | 34 mm |
Thickness | 8.3 |
Wrench size large | 36 mm |