




€12.68/ pieceexcl. VAT
€15.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 44 |
Model | Metric |
Single wrench model | No |
Length | 285 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 412 g |
Norm | ISO 10102 |
Wrench size small | 25 mm |
Wrench size large | 28 mm |