




€4.29/ pieceexcl. VAT
€5.19incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 44 |
Model | Metric |
Single wrench model | No |
Length | 162 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 64 g |
Norm | ISO 10102 |
Wrench size small | 10 mm |
Wrench size large | 13 mm |