

€4.17/ pieceexcl. VAT
€5.05incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 44 |
Model | Metric |
Single wrench model | No |
Length | 152 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 50 g |
Norm | ISO 10102 |
Wrench size small | 10 mm |
Wrench size large | 11 mm |