FACOM

FACOM Double open end spanner, 44 Series, Inch, 3/8-7/16" WD

  • ERIKS:23444441
  • Manufacturer:3148511043912
Image 1
-Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts.
-Heads hinged at 15°.
-Dimensions in inches: from 1/4" to 1"5/8.
-Presentation: satin chrome finish.
Save to list

€4.80/ pieceexcl. VAT

€5.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
44
Model
Inch
Single wrench model
No
Length
152 mm
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Weight
49 g
Norm
ASME B107.100
Wrench size small
3/8 in
Wrench size large
7/16 in