

€38.55/ pieceexcl. VAT
€46.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 44 |
Model | Inch |
Single wrench model | No |
Length | 381 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 1050 g |
Norm | ASME B107.100 |
Wrench size small | 1.3/8 in |
Wrench size large | 1.1/2 in |