FACOM

FACOM Double open end spanner, 44 Series, Inch, 1-1.1/16" WD

  • ERIKS:23444446
  • Manufacturer:3148511046715
Image 1
-Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts.
-Heads hinged at 15°.
-Dimensions in inches: from 1/4" to 1"5/8.
-Presentation: satin chrome finish.
Save to list

€14.07/ pieceexcl. VAT

€17.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
44
Model
Inch
Single wrench model
No
Length
285 mm
VDE tested
No
Isolation protection 1000 V
0
Low spark model
No
Weight
0.413 g
Norm
ASME B107.100
Wrench size small
1 in
Wrench size large
1.1/16 in