

€9.00/ pieceexcl. VAT
€10.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 34 |
Model | Metric |
Single wrench model | No |
Wrench width | 8 mm |
Length | 90 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 20 g |
Norm | ISO 3318 |
Wrench size small | 8 mm |
Thickness | 3 |