FACOM

FACOM Double open end spanner, 34 Series, Metric, 11mm WD

  • ERIKS:23444260
  • Manufacturer:3148510981109
Image 1
-Midget open end wrenches: short shank and slim heads for manoeuvrability in confined spaces.
-Heads hinged at 15° and 75° allow to intervene on nuts inaccessible with a standard wrench.
-Metric sizes: 3.2 to 17 mm.
-Presentation: satin chrome finish.
Save to list

€10.52/ pieceexcl. VAT

€12.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
34
Model
Metric
Single wrench model
No
Wrench width
11 mm
Length
100 mm
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Weight
25 g
Norm
ISO 3318
Wrench size small
11 mm
Thickness
3