

€13.34/ pieceexcl. VAT
€16.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 34 |
Model | Metric |
Single wrench model | No |
Wrench width | 1/4 in |
Length | 80 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 15 g |
Norm | ASME B107.100 |
Wrench size small | 14 mm |