

€12.69/ pieceexcl. VAT
€15.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 34 |
Model | Inch |
Single wrench model | No |
Wrench width | 9/16 in |
Length | 120 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 40 g |
Norm | ASME B107.100 |
Wrench size small | 9/16 in |