

€14.60/ pieceexcl. VAT
€17.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 34 |
Model | Inch |
Single wrench model | No |
Wrench width | 5/8 in |
Length | 140 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 70 g |
Norm | ASME B107.100 |
Wrench size small | 5/8 in |