

€10.94/ pieceexcl. VAT
€13.24incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 22 |
Model | Metric |
Single wrench model | No |
Length | 100 mm |
VDE tested | No |
Low spark model | No |
Weight | 0.022 g |
Wrench size small | 10 mm |
Wrench size large | 11 mm |