

€32.22/ pieceexcl. VAT
€38.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 43 |
Model | Metric |
Wrench width | 12 x 14 mm |
VDE tested | No |
Single wrench model | No |
Length | 143 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 70 g |