FACOM

FACOM Double open end ring spanner, 42 Series, Metric, 11 x 13mm WD

  • ERIKS:23444389
  • Manufacturer:3148511016404
Image 1
Chrome finish standard series flare nut wrenches angled at 15°.
Save to list

€23.07/ pieceexcl. VAT

€27.91incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
42
Model
Metric
Wrench width
11 x 13 mm
Cranked
15 Deg
VDE tested
No
Single wrench model
No
Length
175 mm
Low spark model
No
Isolation protection 1000 V
No
Weight
110 g