FACOM

FACOM Double open end ring spanner, 42 Series, Metric, 10 x 11mm WD

  • ERIKS:23444387
  • Manufacturer:3148511016305
Image 1
-15° hinged flare nut wrenches: facilitates access to the nuts.
-6-point head: from 8x10 to 12x14 mm - 12-point head: from 14x17 to 36x41 mm.
-Metric sizes: 8 to 41 mm.
-Presentation: satin chrome finish.
Save to list

€21.10/ pieceexcl. VAT

€25.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
42
Model
Metric
Wrench width
10 x 11 mm
Cranked
15 Deg
VDE tested
No
Single wrench model
No
Length
154 mm
Low spark model
No
Isolation protection 1000 V
No
Weight
65 g