

€23.89/ pieceexcl. VAT
€28.91incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 42 |
Model | Inch |
Wrench width | 7/16 x 1/2 in |
Cranked | 15 Deg |
VDE tested | No |
Single wrench model | No |
Length | 175 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 110 g |