

€44.73/ pieceexcl. VAT
€54.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 42 |
Model | Inch |
Wrench width | 1 x 1.1/8 in |
Cranked | 15 Deg |
VDE tested | No |
Single wrench model | No |
Length | 300 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 290 g |